-
08020SA-12L-AA-00NMB Technologies Fans, SA SeriesItem Number08020SA-12L-AA-00MFG Item Number08020SA-12L-AA-00SeriesSAProduct DescriptionFan, 12VDC, 36CFM, Std 2 wire,Specifications
Specifications Operating Voltage 13.8 VDC Nominal Voltage 12 VDC Air Flow 36 CFM Current Rating 0.09 A Power Consumption 1.08 W Fan Speed 3,300 RPM Noise Level 34 dB Bearing Type Ball Operating Temp Range (F) -10-70 °F Availability
Shop By
Close
Shopping Options
Manufacturer
Product Series